Two Handle Wall Mount Tub Filler with Handshower in Uncoated Polished Brass
Aylesbury Two Handle Wall Mount Tub Filler with Handshower in Uncoated Polished Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- ADA compliant (handles only)
- Quarter turn washerless ceramic disc valve cartridges
- 3/4 in NPT hot and cold inlet fittings
- 9-11/100 in tub spout reach from inlet fittings
- For deck mounted configurations
- 2" (5.1 cm) hand shower diameter
- 2.0 gallons (7.6 liters) per minute hand shower maximum flow rate
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Aylesbury
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-2/25
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 12-17/20
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Single
- Spout Height:
- 49/50
- Spout Type:
- Tub
- Trim Only:
- No
- Tub Spout Reach:
- 9-11/100
- Tub Spout Type:
- Diverter
- UPC:
- 760724488019
- WaterSense Labeled:
- Yes