Wall Mount Toilet Tissue Holder in Antique Nickel
Aylesbury Wall Mount Toilet Tissue Holder in Antique Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Double-post design with spring-loaded roller
- Includes Installation Hardware
- Complements Aylesbury product series
- Complements Jacobean product series
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Aylesbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 3-5/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-5/16 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724194491