This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

Newport Brass

Aylesbury Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #N34-27-10B
  • Item #4072502
  • Manufacturer Part #34-27-10B
5 out of 5 Customer Rating
Brand image
Newport Brass

Aylesbury Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #N34-27-10B
  • Item #4072502
  • Manufacturer Part #34-27-10B
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Single-post, open roller design
  • Includes Installation Hardware
  • Complements Aylesbury product series
  • Complements Jacobean product series
  • Durable, color protected, scratch resistant
  • Green, low VOC, energy efficient finishing process
  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Length
8-1/16 in
Width
3-5/16 in
Characteristics & Features
Collection
Aylesbury
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Pivoting
No
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
760724193906