This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Satin Bronze - PVD

Newport Brass

Aylesbury Wall Mount Toilet Tissue Holder in Satin Bronze - PVD

  • Fast #
  • Part #N34-28-10
  • Item #4071631
  • Manufacturer Part #34-28-10
4.9 out of 5 Customer Rating
Brand image
Newport Brass

Aylesbury Wall Mount Toilet Tissue Holder in Satin Bronze - PVD

  • Fast #
  • Part #N34-28-10
  • Item #4071631
  • Manufacturer Part #34-28-10
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Double-post design with spring-loaded roller
  • Includes Installation Hardware
  • Complements Aylesbury product series
  • Complements Jacobean product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Aylesbury
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Depth:
3-5/16
Height:
2-1/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
3-5/16
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724194415
Width:
7-1/4