This product requires certification to purchase.

Wall Mount Tub Filler

Newport Brass

Aylesbury Wall Mount Tub Filler

  • Fast #
  • Part #N2400-4273-04
  • Item #5054815
  • Manufacturer Part #2400-4273-04
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Aylesbury Wall Mount Tub Filler

  • Fast #
  • Part #N2400-4273-04
  • Item #5054815
  • Manufacturer Part #2400-4273-04
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • ADA compliant (handles only)
  • Quarter turn washerless ceramic disc valve cartridges
  • 3/4 in NPT hot and cold inlet fittings
  • 9-11/100 in tub spout reach from inlet fittings
  • For deck mounted configurations
  • 2" (5.1 cm) hand shower diameter
  • 2.0 gallons (7.6 liters) per minute hand shower maximum flow rate
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Aylesbury
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Hand Shower Diameter:
2-2/25 in
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
12-17/20 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
Spout Height:
49/50 in
Tub Spout Reach:
9-11/100 in
Tub Spout Type:
Diverter
UPC:
760724488033
WaterSense Labeled:
Yes