Wall Mount Tub Filler
Aylesbury Wall Mount Tub Filler
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- ADA compliant (handles only)
- Quarter turn washerless ceramic disc valve cartridges
- 3/4 in NPT hot and cold inlet fittings
- 8-89/100 in - 10-3/25 in tub spout reach (wall-center)
- For wall mounted configurations, all is included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Aylesbury
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Hand Shower Diameter:
- 2-2/25
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 11-9/10
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Single
- Spout Height:
- 4-1/5
- Spout Type:
- Fixed
- Tub Spout Reach:
- 7
- Tub Spout Type:
- Diverter
- Type:
- N2400-4282/VB
- UPC:
- 760724488415
- WaterSense Labeled:
- Yes