3-Hole Deck Mount Roman Tub Faucet Trim with Double Lever Handle in Satin Nickel
Bevelle 3-Hole Deck Mount Roman Tub Faucet Trim with Double Lever Handle in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Intended for use with Newport Brass rough valve item 1-506 as specified (Required Accessory)
- 4-3/8" (11.1 cm) spout height at outlet
- 9-5/8" (24.4 cm) spout reach (c-c)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Bevelle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 17 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-13/16
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 4-7/8
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-1/4
- UPC:
- 760724993636
- WaterSense Labeled:
- No
- Width:
- 13-6/25