Brass Valve Trim in Antique Brass
Bevelle Brass Valve Trim in Antique Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in UT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in UT
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Temperature-adjust handle for thermostatic valve
- Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
- ADA compliant lever handle assembly options for control valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Bevelle
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 4-15/16
- Diameter:
- 7-1/2
- Faucet Part Type:
- Valve Trim
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724993131