This product requires certification to purchase.

Toilet Tissue Holder in Oil Rubbed Bronze

Newport Brass

Bevelle Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #N29-28/10B
  • Item #3728436
  • Manufacturer Part #29-28/10B
4 out of 5 Customer Rating
Brand image
Newport Brass

Bevelle Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #N29-28/10B
  • Item #3728436
  • Manufacturer Part #29-28/10B
4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Double-post design with spring-loaded roller
  • Includes Installation Hardware
  • Complements Bevelle product series
  • Complements Miro product series
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bevelle
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
8-3/4 in
Material:
Brass
Projection:
3-3/4 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388836718