4 in. Square Shower Grate in Black
4 in. Square Shower Grate in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- O-ring retention system for easy installation and access
- Unique pattern across a 4" x 4" grid
- Requires Newport Brass #277-01 drain throat, sold separately.
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Construction:
- Non-Membrane
- Drain Grate Material:
- Brass
- Grate Diameter:
- 4
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Length:
- 4-1/20
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724485834