This product requires certification to purchase.

Brass Flange in Gun Metal

Newport Brass

Brass Flange in Gun Metal

  • Fast #
  • Part #N207/14
  • Item #1949535
  • Manufacturer Part #207/14
3.3 out of 5 Customer Rating
Brand image
Newport Brass

Brass Flange in Gun Metal

  • Fast #
  • Part #N207/14
  • Item #1949535
  • Manufacturer Part #207/14
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Gun Metal Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 2-3/8" diameter with o-ring retainer
  • Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Greys
Color Finish Name:
Gun Metal
Depth:
3/4 in
Diameter - Inside 1:
13/16 in
Diameter - Outside:
2-3/8 in
Faucet Part Type:
Flange
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388780141