Brass Flange in Midnight Chrome
Brass Flange in Midnight Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Midnight Chrome
- Diameter:
- 2-3/8
- Faucet Part Type:
- Flange
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 1
- Installation Type:
- Wall Mount
- Length:
- 3
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 709180177396
- Width:
- 1