Brass Flange in Polished Chrome
Brass Flange in Polished Chrome
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Intended for use with Newport Brass 3/4 in shower arms as specified (optional accessory)
- 2.5 in outer diameter
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Outside:
- 2-1/4 in
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- UPC:
- 709180117118