Brass Flange in Stainless Steel - PVD
Brass Flange in Stainless Steel - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 2-1/2" square with o-ring retainer
- Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 200,201,202,202-1,203,205 and 2021 shower arms
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Depth:
- 3/8
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Flange
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 2-1/2
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724500834