This product requires certification to purchase.

Brass Hand Shower Holder in Midnight Chrome

Newport Brass

Brass Hand Shower Holder in Midnight Chrome

  • Fast #
  • Part #N288/30
  • Item #8691540
  • Manufacturer Part #288/30
4 out of 5 Customer Rating
Brand image
Newport Brass

Brass Hand Shower Holder in Midnight Chrome

  • Fast #
  • Part #N288/30
  • Item #8691540
  • Manufacturer Part #288/30
4 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Midnight Chrome
Diameter - Inside 1:
1-1/2 in
Diameter - Outside:
2-5/16 in
End Connection 1:
NPT
End Connection 2:
NPSM
End Connections:
NPT x NPSM
Faucet Part Type:
Hand Shower Holder
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
4-1/16 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180179383
Width:
2-5/16 in