This product requires certification to purchase.

Brass Shower Arm and Flange in Aged Brass

Newport Brass

Brass Shower Arm and Flange in Aged Brass

  • Fast #
  • Part #N208-034
  • Item #7097714
  • Manufacturer Part #208-034
5 out of 5 Customer Rating
Brand image
Newport Brass

Brass Shower Arm and Flange in Aged Brass

  • Fast #
  • Part #N208-034
  • Item #7097714
  • Manufacturer Part #208-034
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 1/2" NPT Inlet
  • 2-1/2" flange diameter
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Diameter:
2-1/2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
7-5/8
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724551065