This product requires certification to purchase.

Brass Shower Arm in Antique Nickel

Newport Brass

Brass Shower Arm in Antique Nickel

  • Fast #
  • Part #N205-15A
  • Item #1486693
  • Manufacturer Part #205-15A
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Brass Shower Arm in Antique Nickel

  • Fast #
  • Part #N205-15A
  • Item #1486693
  • Manufacturer Part #205-15A
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bowling Green, KY
    Pick Up  Not Available
    Not available in KY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in KY

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • S Shape Arm
  • 1/2" NPT Inlet
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
10
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388233357