This product requires certification to purchase.

Brass Shower Flange in Aged Brass

Newport Brass

Brass Shower Flange in Aged Brass

  • Fast #
  • Part #N206-1/034
  • Item #7096478
  • Manufacturer Part #206-1/034
5 out of 5 Customer Rating
Brand image
Newport Brass

Brass Shower Flange in Aged Brass

  • Fast #
  • Part #N206-1/034
  • Item #7096478
  • Manufacturer Part #206-1/034
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 2-1/4" flange diameter with o-ring retainer
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
5/6 in
Diameter:
2-1/4 in
Diameter - Inside 1:
7/8 in
Faucet Part Type:
Flange
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724551027