This product requires certification to purchase.

Brass Shower Flange in Forever Brass - PVD

Newport Brass

Brass Shower Flange in Forever Brass - PVD

  • Fast #
  • Part #N206-1-01
  • Item #4234347
  • Manufacturer Part #206-1-01
3.4 out of 5 Customer Rating
Brand image
Newport Brass

Brass Shower Flange in Forever Brass - PVD

  • Fast #
  • Part #N206-1-01
  • Item #4234347
  • Manufacturer Part #206-1-01
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Forever Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 2-1/4" flange diameter with o-ring retainer
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification
Dimensions & Measurements
Depth
5/6 in
Diameter
2-1/4 in
Diameter - Inside 1
7/8 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Forever Brass - PVD
Faucet Part Type
Flange
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
Application
Residential
UPC
760724387763