1.8 gpm 1-Function Wall Mount Pressure Balanced Tub and Shower Trim Set with Single Lever Handle in Polished Chrome
Bronwen 1.8 gpm 1-Function Wall Mount Pressure Balanced Tub and Shower Trim Set with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid metal construction
- Face plate with Diverter pull-knob and ADA compliant lever handle
- Available in Polished Chrome (26), Polished Nickel (15) & Satin Nickel (15S)
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
- Lever handle is ADA compliant when used with Tub and Shower Trim
- Intended for use with Newport Brass rough valve item 1-685 as specified (Required Accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bronwen
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes