California Energy Commission Registered 1.8 Kitchen BRIDGE Faucet
California Energy Commission Registered 1.8 Kitchen BRIDGE Faucet
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Bridge-style brass valve bodies
- Quarter-turn washerless ceramic disc valve cartridges
- 1.8 gallons (6.7 liters) per minute maximum flow rate
- Swivel spout assembly
- 6-9/16" (16.7 cm) spout height at outlet
- 8-1/2" (21.6 cm) min. to 10-3/8" (26.4 cm) max. spout reach (c-c)
- For 8" (20.3 cm) centers - Maximum 9-3/4" (24.9 cm)
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Cross
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 6-5/8
- Spout Reach:
- 10-7/8
- Type:
- N9451/56
- UPC:
- 760724150954