California Energy Commission Registered 2.0 3 Handle Cross Roman Tub Faucet Trim
California Energy Commission Registered 2.0 3 Handle Cross Roman Tub Faucet Trim
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Intended for use with Newport Brass rough valve item 1-503 as specified (Required Accessory)
- 6" (15.2 cm) spout height at outlet
- 11-9/16" (29.4 cm) spout reach (c-c)
Specifications
- CEC Compliant:
- For Sale in CA
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- N3-937/56
- UPC:
- 760724241294
- WaterSense Labeled:
- Yes