California Energy Commission Registered Lead Law Compliant 1.5 1 Handle Lever HOT Water Dispenser
California Energy Commission Registered Lead Law Compliant 1.5 1 Handle Lever HOT Water Dispenser
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Quarter-turn washerless ceramic disc valve cartridge
- Spout assembly with integral supply hoses
- Spring-loaded, normally closed lever handle
- 5-11/16" (14.4 cm) spout height at outlet
- 5-3/16" (13.2 cm) spout reach (c-c)
- 1 gallon (3.6 liters) per minute maximum flow rate
- *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
- For single hole configurations
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N108H/56
- UPC:
- 091388723018