California Energy Commission Registered Lead Law Compliant 1.5 1 Handle Lever Vessel Faucet *PRIYA
California Energy Commission Registered Lead Law Compliant 1.5 1 Handle Lever Vessel Faucet *PRIYA
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handle
- Spout assembly with integral supply hoses
- Euro-motion ceramic disc 25 mm valve cartridge
- 7-7/16" (18.9 cm) spout height at outlet
- 6-3/16" (15.7 cm) spout reach (c-c)
- For single hole configurations
- 1.5 gallons (5.7 liters) per minute maximum flow rate
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N2413/08A
- UPC:
- 760724390909
- WaterSense Labeled:
- Yes