California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Cross Widespread Lavatory Faucet
California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Cross Widespread Lavatory Faucet
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in IA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IA
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Brass Valve bodies Valve Included
- Quarter-turn washerless ceramic disc valve cartridges
- Spout Assembly with integral supply hoses
- Pop-up drain with tail piece
- 4-3/16" (10.6 cm) spout height at outlet
- 6-1/8" (15.6 cm) spout reach (c-c)
- For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
-
Lead Law Compliant
-
Green
Specifications
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N2460/01
- UPC:
- 760724184638
- WaterSense Labeled:
- Yes