California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Lever Lavatory Trim
California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Lever Lavatory Trim
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
- Rough valve incorporates a brass valve body assembly
- Rough valve incorporates quarter-turn washerless ceramic disc valve
- 9-3/4" (24.8 cm) spout reach (wall-to-center)
- 1/2" NPT spout inlet fitting
- 1.2 gallons (4.5 liters) per minute maximum flow rate
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N3-944L/24A
- UPC:
- 760724275565
- WaterSense Labeled:
- Yes