This product requires certification to purchase.

California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Lever Widespread Lavatory Faucet

Newport Brass

California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Lever Widespread Lavatory Faucet

  • Fast #
  • Part #N2560-20
  • Item #4430250
  • Manufacturer Part #2560-20
3.5 out of 5 Customer Rating
Brand image
Newport Brass

California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Lever Widespread Lavatory Faucet

  • Fast #
  • Part #N2560-20
  • Item #4430250
  • Manufacturer Part #2560-20
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Brass Valve Bodies. Valve Included.
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 2-1/2" (6.4 cm) spout height at outlet
  • 5-1/2" (14.0 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Type:
N2560/20
UPC:
760724450009
WaterSense Labeled:
Yes