California Energy Commission Registered Lead Law Compliant 1.5 Single Handle LAVFCT SHORT
California Energy Commission Registered Lead Law Compliant 1.5 Single Handle LAVFCT SHORT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handle
- Brass body with top-mounted handle
- Euro-motion ceramic disc 40 mm valve cartridge
- Spout assembly with integral supply hoses
- Lift-and-turn drain with tailpiece
- 2-8/8" (6.7 cm) spout height at outlet
- 4" (10.2 cm) spout reach (c-c)
- For single hole configurations
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Faucet Material:
- Brass
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-3/4
- Type:
- N1503/15A
- UPC:
- 760724281344
- WaterSense Labeled:
- Yes