California Energy Commission Registered Lead Law Compliant 1.8 1 Handle Lever Kitchen Faucet *NADYA
California Energy Commission Registered Lead Law Compliant 1.8 1 Handle Lever Kitchen Faucet *NADYA
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Top-mounted ADA compliant lever handle
- Euro-motion ceramic disc 35 mm valve cartridge
- Swivel spout assembly
- 5-11/16" (14.4 cm) spout height at outlet
- 9-11/16" (24.6 cm) spout reach (c-c)
- For single hole configurations
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Faucet Height:
- 0
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N940/07
- UPC:
- 760724146940