California Energy Commission Registered Lead Law Compliant 1.8 2 Handle Widespread Kitchen Faucet
California Energy Commission Registered Lead Law Compliant 1.8 2 Handle Widespread Kitchen Faucet
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Brass Valve bodies Valve Included.
- Quarter-turn Washerless ceramic disc valve cartridges
- Swivel Spout assembly with integral supply hoses
- 5-13/16" (14.8 cm) spout height at outlet
- 9-7/16" (24.0 cm) spout reach (c-c)
- For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N942/07
- UPC:
- 760724148692