This product requires certification to purchase.

Cartridge for Astor Series, 9203 and 9208

Newport Brass

Cartridge for Astor Series, 9203 and 9208

  • Fast #
  • Part #N1-588
  • Item #4232659
  • Manufacturer Part #1-588
4.8 out of 5 Customer Rating
Brand image
Newport Brass

Cartridge for Astor Series, 9203 and 9208

  • Fast #
  • Part #N1-588
  • Item #4232659
  • Manufacturer Part #1-588
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Brand Model Compatibility:
Astor Series, 9203, 9208
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724414216
WaterSense Labeled:
No