Cartridge for Metropole 1203, 1203-1, 1233 and 1233-1 Lavatory Faucets
Cartridge for Metropole 1203, 1203-1, 1233 and 1233-1 Lavatory Faucets
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Metropole 1203, 1203-1, 1233 and 1233-1 Lavatory Faucets
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 709180025246
- WaterSense Labeled:
- No