Dual Function Raincan and Rainfall Showerhead in French Gold - PVD
Dual Function Raincan and Rainfall Showerhead in French Gold - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid brass construction
- Ceiling mount only
- Traditional style
- 5-1/2 in (14 cm) showerhead diameter
- Simulated rainfall shower pattern; 76 nozzles
- Classic rain-can functionality
- 1/2 in NPSM inlet fitting
- 1.8 gallons (6.7 liters) per minute maximum flow rate
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Diameter:
- 5-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Dual
- Spray Type:
- Raincan, Rainfall
- UPC:
- 760724279914
- WaterSense Labeled:
- Yes