CCY LF WIDESPREAD LAVATORY FAUCET PARDEES PVD MIDNIGHT CHROME MICP
CCY LF WIDESPREAD LAVATORY FAUCET PARDEES PVD MIDNIGHT CHROME MICP
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N3240/30
- UPC:
- 709180228425
- WaterSense Labeled:
- Yes