This product requires certification to purchase.

6 in. Ceiling Mount Arm and Flange in Flat Black

Newport Brass

6 in. Ceiling Mount Arm and Flange in Flat Black

  • Fast #
  • Part #N517-6-56
  • Item #3717313
  • Manufacturer Part #517-6-56
4.2 out of 5 Customer Rating
Brand image
Newport Brass

6 in. Ceiling Mount Arm and Flange in Flat Black

  • Fast #
  • Part #N517-6-56
  • Item #3717313
  • Manufacturer Part #517-6-56
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 1/2" IPS
  • 2-3/8" flange diameter with o-ring retainer
  • Many lengths available (11 sizes from 2" to 42")
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Flat Black
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388968822