1/2 x 18 in. Ceiling Mount Shower Arm & Flange in Satin Nickel
1/2 x 18 in. Ceiling Mount Shower Arm & Flange in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 1/2" IPS
- 2-3/8" flange diameter with o-ring retainer
- Many lengths available (11 sizes from 2" to 42")
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Depth:
- 2-3/8
- Diameter:
- 2-3/8
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fits Model:
- 209, 2091, 2152, 2153
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 18
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388225628
- WaterSense Labeled:
- No
- Width:
- 4-9/16