1-3/4 in. Air Switch in Uncoated Polished Brass - Living
Chesterfield 1-3/4 in. Air Switch in Uncoated Polished Brass - Living
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid brass construction
- Soft touch air activated
- 6’ supply air hose
- U/L listed 120VAC -15 amp indoor use only outlet adapter
- 3/4" (1.9 cm) trim height
- 1-3/4" (4.4 cm) trim diameter
Specifications
- AMP:
- 15
- Collection:
- Chesterfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Diameter:
- 1-3/4
- Height:
- 2-5/8
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- Yes
- UPC:
- 760724647317
- Volts:
- 120V