Satin Brass - PVD Hot Water Dispenser
Chesterfield Satin Brass - PVD Hot Water Dispenser
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Quarter-turn washerless ceramic disc valve cartridge
- Hot Water Tank Item #5-036 sold separately
- Spring-loaded, normally closed lever handle
- Spout assembly with integral supply hoses
- 6-1/2" (16.5 cm) spout height at outlet
- 4-3/4” (12.1 cm) spout reach (c-c)
- 1 gallon (3.6 liters) per minute maximum flow rate
- *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chesterfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Dispenser Type:
- Hot Only
- Faucet Connection:
- OD Tube
- Faucet Connection Size:
- 1/4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 6-1/2
- Spout Reach:
- 4-3/4
- Spout Type:
- Fixed
- UL Listed:
- No
- UPC:
- 760724622758