This product requires certification to purchase.

3-Hole Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Polished Nickel - Natural

Newport Brass

Chesterfield 3-Hole Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Polished Nickel - Natural

  • Fast #
  • Part #N9453-1/15
  • Item #3730467
  • Manufacturer Part #9453-1/15
3.7 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield 3-Hole Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Polished Nickel - Natural

  • Fast #
  • Part #N9453-1/15
  • Item #3730467
  • Manufacturer Part #9453-1/15
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Swivel spout assembly
  • Solid brass pull-out side spray assembly
  • 6.52" (16.6 cm) spout height at outlet
  • 8.51" (21.6 cm) min. to 10.38" (26.4 cm) max. spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Deck Plate Included:
No
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-11/25 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Side Spray:
Yes
Spout Height:
6-9/16 in
Spout Reach:
10-7/8 in
Spout Type:
Swivel
UPC:
760724356646