This product requires certification to purchase.

3-Hole Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Satin Brass - PVD

Newport Brass

Chesterfield 3-Hole Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Satin Brass - PVD

  • Fast #
  • Part #N9453-1-04
  • Item #3729108
  • Manufacturer Part #9453-1-04
3.7 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield 3-Hole Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Satin Brass - PVD

  • Fast #
  • Part #N9453-1-04
  • Item #3729108
  • Manufacturer Part #9453-1-04
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Swivel spout assembly
  • Solid brass pull-out side spray assembly
  • 6.52" (16.6 cm) spout height at outlet
  • 8.51" (21.6 cm) min. to 10.38" (26.4 cm) max. spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Deck Plate Included:
No
Faucet Height:
0
Faucet Material:
Brass
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-11/25
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
6-9/16
Spout Reach:
10-7/8
Spout Type:
Swivel
UPC:
760724278986