3 x 3 in. 15A Air Activated Disposer Switch in French Gold - PVD
Chesterfield 3 x 3 in. 15A Air Activated Disposer Switch in French Gold - PVD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Soft touch air activated
- 6' supply air hose
- U/L listed 120VAC -15 amp indoor use only outlet adapter
- 3/4" (1.9 cm) trim height
- 1-3/4" (4.4 cm) trim diameter
- Made in America
- NOTE: Uncoated and Living finishes such as Uncoated Polished Brass (03N) and Weathered Copper (08W) naturally weather and change color over time – Living and uncoated finishes are not warranted and are non-returnable
Specifications
- AMP:
- 15
- Collection:
- Chesterfield
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Diameter:
- 1-22/25 in
- Height:
- 3 in
- Material:
- Brass
- Product Type:
- Air Switch with Controller
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- Yes
- UPC:
- 709180009833
- Volts:
- 120V