Double Robe Hook in Satin Brass
Chesterfield Double Robe Hook in Satin Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- Complements Alveston, Astor, Bevelle, Chesterfield, Fairfield and Seaport product series
Specifications
- Base Plate Height:
- 2-14/25
- Collection:
- Chesterfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 2-21/50
- Height:
- 2-14/25
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 1-19/20
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- N890-1660/04
- UPC:
- 709180154618
- Width:
- 2-81/100