Floor Riser Kit for Exposed Tub and Hand Shower Set in Venetian Bronze
Chesterfield Floor Riser Kit for Exposed Tub and Hand Shower Set in Venetian Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Includes 2 each 3/4" Risers, 31" high.
- Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
- Shown in Polished Chrome
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Venetian Bronze
- IAPMO Listed:
- Yes
- Length:
- 31
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724299738