Lever Floor Mount Filler in Uncoated Polished Brass
Chesterfield Lever Floor Mount Filler in Uncoated Polished Brass
Frequently Purchased Together
Product Details
Product Details
- Available in 24 unique Finishes
- Brass Construction
- Euro-motion ceramic disc 40 mm valve cartridge
- 9.25 gallons (35 liters) per minute spout maximum flow rate
- ADA compliant traditional lever handle with pull-out diverter
- 3/4" braided hot and cold supply lines (with 1/2" adapters)
- 35-15/16" (91.3 cm) tub spout height at outlet
- 8-3/4" (22.2 cm) tub spout reach (center-center)
- Traditional hand shower design of resin construction
- Floor mounting bracket with integral base and escutcheon (Item # 1-339)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Chesterfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 9.25 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- Spout Height:
- 35-15/16 in
- Tub Spout Reach:
- 8-3/4 in
- WaterSense Labeled:
- Yes