Multi Function Hand Shower in Oil Rubbed Bronze
Chesterfield Multi Function Hand Shower in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chesterfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4
- Hand Shower Flow Rate:
- 1.8
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 59
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Multi
- UPC:
- 709180133200
- WaterSense Labeled:
- Yes