This product requires certification to purchase.

Multi Function Hand Shower in Polished Nickel - Natural

Newport Brass

Chesterfield Multi Function Hand Shower in Polished Nickel - Natural

  • Fast #
  • Part #N930-0443-15
  • Item #8692183
  • Manufacturer Part #930-0443-15
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Multi Function Hand Shower in Polished Nickel - Natural

  • Fast #
  • Part #N930-0443-15
  • Item #8692183
  • Manufacturer Part #930-0443-15
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Multi
UPC:
709180115534
WaterSense Labeled:
Yes