Multi Function Hand Shower in Uncoated Polished Brass - Living
Chesterfield Multi Function Hand Shower in Uncoated Polished Brass - Living
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- Unique two piece slider allows for easy installation on most new or already installed ADA grab bars (1-1/4 in Dia)
- Traditional lever handle holder design
- Bi-directional, hand shower can be mounted on the left or right side
- Multi-function hand shower engine with three spray modes
- 1/2 in NPT inlet elbow fitting
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chesterfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Depth:
- 5-13/25
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4
- Hand Shower Flow Rate:
- 1.8
- Handle Type:
- Cross
- Height:
- 9-22/25
- Hose Included:
- Yes
- Hose Length:
- 59
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Multi
- UPC:
- 709180132869
- WaterSense Labeled:
- Yes