This product requires certification to purchase.

Polished Chrome Hot and Cold Water Dispenser

Newport Brass

Chesterfield Polished Chrome Hot and Cold Water Dispenser

  • Fast #
  • Part #N1030-5603-26
  • Item #7381136
  • Manufacturer Part #1030-5603-26
5 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Polished Chrome Hot and Cold Water Dispenser

  • Fast #
  • Part #N1030-5603-26
  • Item #7381136
  • Manufacturer Part #1030-5603-26
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Hot Water Tank Item #5-036 sold separately
  • Spring-loaded, normally closed lever handle
  • Spout assembly with integral supply hoses
  • 6-1/2" (16.5 cm) spout height at outlet
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Type:
Hot and Cold
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Height:
6-1/2
Spout Reach:
4-13/16
Spout Type:
Gooseneck, High Arc
UL Listed:
No
UPC:
760724599395