This product requires certification to purchase.

Prep Sink or Bar Faucet with Double Cross Handle in Antique Brass

Newport Brass

Chesterfield Prep Sink or Bar Faucet with Double Cross Handle in Antique Brass

  • Fast #
  • Part #N938-06
  • Item #1490567
  • Manufacturer Part #938-06
5 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Prep Sink or Bar Faucet with Double Cross Handle in Antique Brass

  • Fast #
  • Part #N938-06
  • Item #1490567
  • Manufacturer Part #938-06
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Forged brass body with integral spout and handles
  • Quarter-turn washerless ceramic disc valve cartridges
  • Rotating spout assembly with integral supply hoses
  • 5-1/4" (13.3 cm) spout height at outlet
  • 6-15/16" (17.6 cm) spout reach (c-c)
  • For single hole configurations
  • 1.5 gallons (5.7 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.2 gpm
Handle Type:
Cross
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-13/100 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
5-1/4 in
Spout Reach:
6-15/16 in
Spout Type:
Swivel
UPC:
760724325703
WaterSense Labeled:
No