Single Handle Bathtub & Shower Faucet in English Bronze Trim Only

You last purchased this on
 
Newport Brass

Chesterfield Single Handle Bathtub & Shower Faucet in English Bronze Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Single Handle Bathtub & Shower Faucet in English Bronze Trim Only

  • Fast #
  • Part #N4-1034BP/07
  • Item #3742617
  • Manufacturer Part #4-1034BP/07
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Available in 27 unique Finishes
  • ADA compliant lever handle assembly options for control valve
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016
Application:
Residential
Collection:
Chesterfield
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Escutcheon Height:
7-3/4 in
Escutcheon Width:
7-3/4 in
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes